This product requires certification to purchase.

6 in. IPS Galvanized Ductile Iron Back-Up Angled Face Ring Flange

You last purchased this on
 
FNW®

6 in. IPS Galvanized Ductile Iron Back-Up Angled Face Ring Flange

Brand image
You last purchased this on
 
FNW®

6 in. IPS Galvanized Ductile Iron Back-Up Angled Face Ring Flange

  • Fast #
  • Part #FNW73GU
  • Item #4823978
  • Manufacturer Part #FNW73GU
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 150# flange drilling
  • Cast ductile iron
  • Ring-side beveled inner diameter
  • Back-side marking visible when installed
  • Backup flange
  • Tensile strength 65 KSI minimum
  • Yield strength 45 KSI minimum
  • Elongation 12% minimum
  • Requires Certification

Specifications

ASTM:
ASTM A-123, ASTM A-536
Coating:
Hot Dipped Galvanized
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Flange
Flange Type:
Backup
ISO:
ISO 1083
Material:
Ductile Iron



Customers Also Bought
1–6 of 18 items
Part #FNW72GP
Item #4823944
4.1 out of 5 Customer Rating
Requires Certification
Part #IS14LWERLK
Item #94162
4.3 out of 5 Customer Rating
Requires Certification
Part #IS4CSCK
Item #3469246
4.1 out of 5 Customer Rating
Requires Certification
Part #IS14LWCRUP
Item #80101
4.1 out of 5 Customer Rating
Requires Certification
Part #IS14LW4P
Item #79912
4.9 out of 5 Customer Rating
Requires Certification
Part #IS14LW9U
Item #79891
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FNW72GP
Item #4823944
4.1 out of 5 Customer Rating
Requires Certification
Part #FNW74NP
Item #9518058
3.3 out of 5 Customer Rating
Requires Certification
Part #FNW72PX
Item #4823975
5 out of 5 Customer Rating
Requires Certification
Part #FNW73PU
Item #4823937
3.3 out of 5 Customer Rating
Requires Certification
Part #FNW14MPHT74K
Item #4830391
4.5 out of 5 Customer Rating
Requires Certification
Part #FNWL14AM76M
Item #4830051
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing