6 Stainless Steel 316 MM LUG One Way Flow OS&Y KGV 4 CY
6 Stainless Steel 316 MM LUG One Way Flow OS&Y KGV 4 CY
Product Details
Product Details
- Unidirectional shutoff
- Cast stainless steel body, yoke and packing gland
- Ductile iron hand wheel
- Bonnetless, outside screw and yoke
- Smooth flow, non-clogging step seat design
- Application pulp, paper, chemical, mining, power, petroleum
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-351
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 2-1/4 in
- MSS:
- MSS SP-81
- Maximum Temperature:
- 425
- Recommended Valve Application:
- Chemical, Petroleum
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Lug
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Metal
- Valve Size:
- 6 in
- Valve Stem:
- Outside
- Valve Type:
- Knife Gate Valve