This product requires certification to purchase.

60 psi Contractor Pressure Gauge

You last purchased this on
 
FNW®

60 psi Contractor Pressure Gauge

  • Fast #
  • Part #FNWXG060R
  • Item #4665414
  • Manufacturer Part #FNWXG060R
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

60 psi Contractor Pressure Gauge

  • Fast #
  • Part #FNWXG060R
  • Item #4665414
  • Manufacturer Part #FNWXG060R
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 1670
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • The rugged gauge case is made of stainless steel to provide the protection needed in corrosive atmospheres
  • Dual scale (psi and kpa)
  • Zero adjustment screw
  • Lead-Free phosphor bronze bourdon tube
  • Black anodized aluminum pointer
  • Black and red markings
  • Lead-Free silver solder welding
  • Acrylic lens
  • 75% of full scale working pressure
  • IP52 enclosure rating
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B40.100
Application:
Industrial, HVAC
Color Finish Name:
White
Diameter:
4-1/2 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
1A
Lead Law Compliance Level:
Compliant Not Certified
Length:
1-3/20 in
Material:
Brass, Aluminum, Stainless Steel
Material Type:
304
Maximum Temperature:
150
Minimum Temperature:
-40
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
60
Pressure - Low:
0
Pressure Class:
60#
Temperature Range:
-40 to 150 Deg F