This product requires certification to purchase.

120 V Electric Actuator

You last purchased this on
 
FNW®

600E 120 V Electric Actuator

  • Fast #
  • Part #FNW600E
  • Item #1773396
  • Manufacturer Part #600E
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

600E 120 V Electric Actuator

  • Fast #
  • Part #FNW600E
  • Item #1773396
  • Manufacturer Part #600E
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ISO standard
  • Friction brake standard
  • Non-declutching manual override
  • Dome position indicator
  • Permanently lubricated
  • Mountable in any position
  • Thermally bonded polyester powder coated
  • Dual 1/2 in NPT Conduit Entries
  • Nema 1, 2, 3, 3R, 4, 4X, and 12 Enclosure
  • Requires Certification

Specifications

AMP:
0.57
ANSI:
ANSI 60730-1, ANSI 60730-2-14
Actuator Type:
Electric
Application:
Actuation
CSA Certified:
Yes
Collection:
600E
Material:
Stainless Steel
Maximum Temperature:
140
Pressure - Maximum:
150 psi
Torque (In-Lbs):
600 in-lbs
UL Listed:
UL 60730-1/UL 60730-2-14
Volts:
120VAC