8 in. Cast Iron EPDM Gear Operated Wafer Butterfly Valve
711 Series 8 in. Cast Iron EPDM Gear Operated Wafer Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Resilient seated butterfly valve
- Designed for 125/150 lbs flanges
- Standard aluminum-bronze disc
- Secured stem retainer plate for blowout-proof protection and also allows operator removal with valve in line
- High strength 2-piece stem eliminates taper pins and disc screws from flow path
- Cartridge style seat permits easy change without special tools
- Molded o-ring eliminates the need for flange gasket
- Shell tested to 150% and seat tested to 110% of maximum working pressure
- Low maintenance design
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.1, ANSI 61, ANSI 372
- API:
- API 598, API 609A
- ASTM:
- ASTM A126
- CSA Certified:
- CSA 61
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- 711 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 17-18/25 in
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-9/25 in
- MSS:
- MSS SP-61, MSS SP-67
- Material:
- Cast Iron
- Maximum Temperature:
- 230
- Minimum Temperature:
- -22
- NSF:
- NSF 61-G, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 781889203514
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve