This product requires certification to purchase.

4 in. Cast Iron EPDM Lever Handle Butterfly Valve

You last purchased this on
 
FNW®

711 Series 4 in. Cast Iron EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #FNW711EP
  • Item #3916506
  • Manufacturer Part #FNW711EP
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

711 Series 4 in. Cast Iron EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #FNW711EP
  • Item #3916506
  • Manufacturer Part #FNW711EP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Resilient seated butterfly valve
  • Designed for 125/150 lbs flanges
  • Standard aluminum-bronze disc
  • Secured stem retainer plate for blowout-proof protection and also allows operator removal with valve in line
  • High strength 2-piece stem eliminates taper pins and disc screws from flow path
  • Cartridge style seat permits easy change without special tools
  • Molded o-ring eliminates the need for flange gasket
  • Shell tested to 150% and seat tested to 110% of maximum working pressure
  • Low maintenance design
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.1, ANSI 61, ANSI 372
API:
API 598, API 609A
ASTM:
ASTM A126
CSA Certified:
CSA 61
Clean Bagged:
No
Coating:
Epoxy
Collection:
711 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
No
Height:
12-7/20 in
IAPMO Listed:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/20 in
MSS:
MSS SP-61, MSS SP-67
Material:
Cast Iron
Maximum Temperature:
230
Minimum Temperature:
-22
NSF:
NSF 61-G, NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Wafer
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve