This product requires certification to purchase.

8 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

This product has been replaced by

LF 8 DI SS EPDM 250# LUG BFV GO
FNW® LF 8 DI SS EPDM 250# LUG BFV GO
Manufacturer Part #FNW832EGX
You last purchased this on
 
FNW®

732 Series 8 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #FNW732EGX
  • Item #1846637
  • Manufacturer Part #732EG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

LF 8 DI SS EPDM 250# LUG BFV GO
FNW® LF 8 DI SS EPDM 250# LUG BFV GO
Manufacturer Part #FNW832EGX
FNW®

732 Series 8 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #FNW732EGX
  • Item #1846637
  • Manufacturer Part #732EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Resilient seated butterfly valve
  • Designed for 125/150 lbs flanges
  • Standard 316ss disc and stem offers superior strength and chemical resistance
  • Ribbed 1-piece body for high strength and minimum weight
  • Secured stem retainer plate for blowout-proof protection and also allows operator removal with valve in line
  • High strength two-piece stem eliminates taper pins and disc screws from flow path
  • Cartridge style seat permits easy change without special tools
  • Dual PTFE shaft bearings for reduced torque and improved stem alignment
  • Low maintenance design
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.1, ANSI 61, ANSI 372
API:
API 609A
ASTM:
ASTM A536
CSA Certified:
CSA 61
Coating:
Epoxy
Collection:
732 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
17-17/25 in
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-9/25 in
MSS:
MSS SP-61, MSS SP-67
Material:
Ductile Iron
Maximum Temperature:
230
Minimum Temperature:
-22
NSF:
NSF 61-G, NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
255 psi
Pressure Class:
255#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Gear Operator
Valve Seat Material:
EPDM
Valve Size:
8 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve