This product requires certification to purchase.

8 - 12 in. Galvanized Adjustable Pipe Stand

FNW®

Figure 7755 8 - 12 in. Galvanized Adjustable Pipe Stand

  • Fast #
  • Part #FNW7755GX12
  • Item #10659653
  • Manufacturer Part #VPS0812EG
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7755 8 - 12 in. Galvanized Adjustable Pipe Stand

  • Fast #
  • Part #FNW7755GX12
  • Item #10659653
  • Manufacturer Part #VPS0812EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Supports 8"-12" Iron Pipe
  • Supports 8"-12" Ductile Iron Pipe
  • Supports 5,350 lbs
  • Threaded rod adjuster offers up to 6" of fine adjustment
  • Base can be cut to required length in the field, must be a minimum of 14" tall base
  • Pipe retaining bolt included to secure the pipe to the stand
  • Requires Certification

Specifications

Application:
Pipe Stand
Collection:
Figure 7755
Color Finish Name:
Galvanized
Height:
24-1/4 in
Length:
23-3/25 in
Origin:
Domestic
Pipe Capacity:
8 in - 12 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889997062
Weight:
22.6 lb
Width:
6 in
Work Load Limit:
5350 lb