This product requires certification to purchase.

8 - 16 in. Hand Wheel for 731 Gear Operator with Wheel Handle

You last purchased this on
 
FNW®

8 - 16 in. Hand Wheel for 731 Gear Operator with Wheel Handle

  • Fast #
  • Part #FNW731HWX16
  • Item #3569355
  • Manufacturer Part #731HWX16
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

8 - 16 in. Hand Wheel for 731 Gear Operator with Wheel Handle

  • Fast #
  • Part #FNW731HWX16
  • Item #3569355
  • Manufacturer Part #731HWX16
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 91
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement hand wheel
  • Requires Certification

Specifications

Brand Model Compatibility:
Figure 731
FM Approved:
No
GSA Approved:
No
Handle Material:
Cast Iron
Handle Type:
Hand Wheel
NSF Certified:
No
Number of Handles:
Single Handle
UL Listed:
No
Valve Operator:
Wheel Handle
Valve Size:
8 in - 16 in