This product requires certification to purchase.

8 in. Stainless Steel Full Port Flanged 150# Ball Valve

FNW®

Figure 600B 8 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #FNW600B1X
  • Item #10031941
  • Manufacturer Part #FNW600B1X
4.4 out of 5 Customer Rating
Brand image
FNW®

Figure 600B 8 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #FNW600B1X
  • Item #10031941
  • Manufacturer Part #FNW600B1X
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 8 in. stainless steel ball valve
  • End Connections: Flanged
  • Valve Length: 18 in.
  • Valve Pressure Class: 150#
  • Adjustable packing
  • Actuator mounting pad
  • ANSI B16.5
  • Blowout proof stem design
  • Manufactured silicone-free
  • Requires Certification

Specifications

ANSI:
ANSI B16.5, ANSI Z1157-2014e1
API:
API 598
ASME:
ASME B16.34, ASME B16.5
Clean Bagged:
No
Collection:
Figure 600B
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
Yes
ISO:
ISO 5211
Length:
18 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Pressure - High:
150
Pressure - Maximum:
150 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
781889916193
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
8 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve