8 in. Buna-N Gasket in Black
Figure 40MPU 8 in. Buna-N Gasket in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- FDA Approved
Documents
Specifications
- Collection:
- Figure 40MPU
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 7-82/100 in
- Diameter - Outside:
- 8-1/2 in
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Buna-N
- Origin:
- Global
- Temperature Range:
- -35 to 250 Deg F
- Weight:
- 0.04 lb