8 in. Cast Iron Gear Operator with Hand Wheel
8 in. Cast Iron Gear Operator with Hand Wheel
Frequently Purchased Together
Product Details
Product Details
- ISO 5211 Mounting Pad Configuration
- Adjustable open and close stops
- Ductile Iron Gear
- Cast Iron Case
- Nickel Plated Shaft
- The G731 worm gear operator is designed for use on FNW series 71X and 73X butterfly valves
- The ISO pads match the FNW valves per size for direct mounting
- The ISO standard configuration also allows mounting the G731 to valves of other manufacturers
Specifications
- ASTM:
- ASTM A-126, ASTM A-536
- Brand Model Compatibility:
- Figure G731
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ISO:
- ISO 5211
- UL Listed:
- No
- Valve Size:
- 8 in