8 in. IPS 150# 2-Piece Ductile Iron Back-Up Flange
8 in. IPS 150# 2-Piece Ductile Iron Back-Up Flange
Frequently Purchased Together
Product Details
Product Details
- 150# Flange drilling
- Cast ductile iron
- IPS sizes 2-24 inches
- Finish: Black epoxy coating, 100 micron MIN
Specifications
- Type:
- FNW74NX
- WaterSense Labeled:
- No