8 in. OD Plated Strut Clamp With Hardware
8 in. OD Plated Strut Clamp With Hardware
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25 Pallet: 1500-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For OD pipe to strut
- Carbon steel
- Zinc finish
Specifications
- ASTM:
- ASTM A-283, ASTM A-1011
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 8 in
- Material:
- Carbon Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Work Load Limit:
- 1000 lb