8 in. Stainless Steel Band Hanger
8 in. Stainless Steel Band Hanger
Frequently Purchased Together
Product Details
Product Details
- For use hanging non-insulated stationary pipe
Specifications
- Application:
- Residential
- Coating:
- Stainless Steel
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connections:
- Hex
- Fits Pipe Size:
- 8 in
- Height:
- 11-5/7 in
- MSS:
- MSS SP-58
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Hanger
- Rod Size (in):
- 3/4 in
- Work Load Limit:
- 1250 lb