8x 1/16 in. Non-Asbestos, Carbon Steel 150# Nut, Bolt and Gasket Kit
8x 1/16 in. Non-Asbestos, Carbon Steel 150# Nut, Bolt and Gasket Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 207-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Non-asbestos gaskets (green):
- Manufactured From Aramid and Other Synthetic Fibers Bonded with Nitrile Rubber (NBR)
- Meets ASME B16.21 for 150# & 300# gaskets; Dimensions: ASME B16.5
- Max Temperature: 750° F (400° C); Max Continuous Temperature: 460° F (240° C)
- Max Pressure: 1595 PSI (110 Bar); Max Continuous Pressure: 725 (50 Bar)
- Red Rubber gaskets (red to reddish orange, smooth):
- Manufactured From Styrene-Butadiene (SBR)
- Meets ASME B16.21 for 150# gaskets; Dimensions: ASME B16.5
- Durometer Hardness: Shore A ±5: 75
Specifications
- ASME:
- ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2, Class 2A
- ASTM:
- ASTM A-307, ASTM A-563, ASTM F-104, ASTM A-307 Grade A
- Application:
- Residential
- Coating:
- Zinc Plated
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 3-1/2 in
- Material:
- Non-Asbestos, Carbon Steel
- Maximum Temperature:
- 750
- Pressure Class:
- 150#
- Product Type:
- Full Face Gasket Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 3/4 in
- Strength Rating:
- 1670
- Thickness:
- 0.0625 in