14 in. Non-Asbestos 1/8 150# Full Face Gasket
14 in. Non-Asbestos 1/8 150# Full Face Gasket
Frequently Purchased Together
Product Details
Product Details
- Manufactured from compressed non-asbestos sheet gasket material
- Material is aramid and other synthetic fibers bonded with nitrile rubber (NBR)
- Manufactured through the hot calendar process under rigorous quality control standards that are registered under ISO-9001 certification
- Color finish green
- Pressure class 150
Specifications
- ASME:
- ASME B16.21, ASME B16.5
- ASTM:
- ASTM F-104
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 14 in
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- Material:
- Aramid Fiber
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 1595 psi
- Thickness:
- 0.125 in