Basket 3 in. Zinc Plated Steel NPSM Valve Strainer
Basket 3 in. Zinc Plated Steel NPSM Valve Strainer
Frequently Purchased Together
Product Details
Product Details
- Used on the submersed end of suction hose to prevent debris from entering the pump during operation.
- Zinc Plated Steel.
- NPSM threaded connection.
- Thread seal.
Specifications
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fitting Sizes:
- 3 in
- Height:
- 5-51/100 in
- Material:
- Steel
- Strainer Type:
- Basket
- UL Listed:
- No
- Width:
- 6-97/100 in