This product requires certification to purchase.

18 in. Yellow Zinc Dichromate Carbon Steel Strut Bracket

You last purchased this on
 
FNW®

BR40 18 in. Yellow Zinc Dichromate Carbon Steel Strut Bracket

Brand image
You last purchased this on
 
FNW®

BR40 18 in. Yellow Zinc Dichromate Carbon Steel Strut Bracket

  • Fast #
  • Part #FNW7811Y1800
  • Item #7949149
  • Manufacturer Part #BR401800YC
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-1011-00 CS Type B, ASTM A-1011-00 SS Grade 33, ASTM B-633 SC1 Type III
Coating:
Yellow Zinc Dichromate
Collection:
BR40
Height:
4-5/8 in
Length:
18 in
Material:
Carbon Steel
UL Listed:
No
Width:
2 in
Work Load Limit:
500 lb


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing