Brass Flat Head Wood Screw (Pack of 50)
Brass Flat Head Wood Screw (Pack of 50)
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 1200-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Made in China
- Dimensions to ASME B18.6.1
- Flat Head
- Conforms to ASTM C1002; ASTM F1941; ASTM F1941M
- Made of Brass
Specifications
- Drive Type:
- Phillips
- Length:
- 2 in
- Material:
- Brass
- Package Quantity:
- Pack of 50
- Screw Head:
- Flat Head