This product requires certification to purchase.

Brass NPT 1-1/4 in. Blowout-proof Stem Extension Kit

You last purchased this on
 
FNW®

Brass NPT 1-1/4 in. Blowout-proof Stem Extension Kit

  • Fast #
  • Part #FNW320ASEKGH
  • Item #4448723
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Brass NPT 1-1/4 in. Blowout-proof Stem Extension Kit

  • Fast #
  • Part #FNW320ASEKGH
  • Item #4448723
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 2226
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B16.34
ASTM:
ASTM A-351
Brand Model Compatibility:
320A Ball Valve
CSA Certified:
Yes
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
316
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
Stem Extension Kit
UL Listed:
Yes
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Port Opening:
Full Port
Valve Seat Material:
TFM
Valve Size:
1 in - 1-1/4 in
Valve Stem:
Blowout-proof