This product requires certification to purchase.

Brass Threaded 1-1/4 - 1-1/2 in. Blowout-proof Stem Extension Kit

You last purchased this on
 
FNW®

Brass Threaded 1-1/4 - 1-1/2 in. Blowout-proof Stem Extension Kit

  • Fast #
  • Part #FNW410ASEHJ
  • Item #4146961
  • Manufacturer Part #FNW410ASEHJ
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Brass Threaded 1-1/4 - 1-1/2 in. Blowout-proof Stem Extension Kit

  • Fast #
  • Part #FNW410ASEHJ
  • Item #4146961
  • Manufacturer Part #FNW410ASEHJ
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 40 Pallet: 399
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Threaded connection
  • 600 WOG
  • 150 WSP
  • Full port 4" valve is standard port
  • PTFE seats
  • Meets MSS SP-110 Standards
  • NSF 61-8 Certified
  • UL Approved (Up to 2")
  • FM and CSA approved (1/2" to 2" only)
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM B-16
Brand Model Compatibility:
410A Ball Valve
CSA Certified:
Yes
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/4 in - 1-1/2 in
MSS:
MSS SP-110
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Product Type:
Stem Extension Kit
UL Listed:
Yes
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in - 1-1/2 in
Valve Stem:
Blowout-proof