Bugle Head Drywall Screw 100 Pack
Bugle Head Drywall Screw 100 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1440-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Sharp point
- Made in China
- Dimensions to ASME B18.6.1
- Bugle Head
- Conforms to ASTM C1002
Specifications
- Application:
- Drywall
- Color Finish Name:
- Black Phosphate
- Drive Type:
- Phillips
- Length:
- 1-5/8 in
- Material:
- Low Carbon Steel
- Package Quantity:
- Pack of 100
- Screw Head:
- Bugle Head