Carbon Steel Heavy Hex Nut 12 Pack
Carbon Steel Heavy Hex Nut 12 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 45 Pallet: 2025-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heavy hex nuts are slightly thicker than a standard hex nut providing additional holding power
- Zinc coated for rust protection
- Conforms to ASTM A563, Grade A
- Dimensions to ASME B18.2.2
- Made in China
Specifications
- ASME:
- ASME B1.1, ASME B18.2.2
- ASTM:
- ASTM A-563 Grade A, ASTM F-1941, ASTM F-1941M
- Application:
- Residential
- BAA Compliant:
- No
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 1/2 in
- Drive Type:
- Hex
- Grade:
- A
- IAPMO Listed:
- No
- Length:
- 1-1/100 in
- Package Quantity:
- Pack of 12
- Thread Size:
- 13 mm
- Width:
- 7/8 in