This product requires certification to purchase.

3 in. Carbon Steel Reduced Port Flanged 150# Ball Valve

This product has been replaced by

FNW® Carbon Steel Reduced Port Flanged 150# Ball Valve
FNW® 3 in Carbon Steel Standard Port Flanged 150# Ball Valve
Manufacturer Part #FNW501BM
You last purchased this on
 
FNW®

3 in. Carbon Steel Reduced Port Flanged 150# Ball Valve

  • Fast #
  • Part #FNW501M
  • Item #426603
  • Manufacturer Part #501
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

FNW® Carbon Steel Reduced Port Flanged 150# Ball Valve
FNW® 3 in Carbon Steel Standard Port Flanged 150# Ball Valve
Manufacturer Part #FNW501BM
FNW®

3 in. Carbon Steel Reduced Port Flanged 150# Ball Valve

  • Fast #
  • Part #FNW501M
  • Item #426603
  • Manufacturer Part #501
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 62
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless steel ball and trim
  • Blowoutproof stem design
  • Investment cast body
  • Adjustable packing
  • Manufactured silicone-free
  • Actuator mounting pad
  • Anti-static design
  • Requires Certification

Specifications

API:
API 598
ASME:
ASME B16.34, ASME B16.5
ASTM:
ASTM A-216
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Carbon Steel
ISO:
ISO 5211
Length:
8 in
MSS:
MSS SP-110
Pressure - High:
150
Pressure Class:
150#
Valve Body Material:
Carbon Steel
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve