This product requires certification to purchase.

3/8 in. Channel Nut with Short Spring

You last purchased this on
 
FNW®

3/8 in. Channel Nut with Short Spring

  • Fast #
  • Part #FNW7822Z0037
  • Item #3625716
  • Manufacturer Part #CNS30037EG
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

3/8 in. Channel Nut with Short Spring

  • Fast #
  • Part #FNW7822Z0037
  • Item #3625716
  • Manufacturer Part #CNS30037EG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100 Pallet: 10000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rod Size: 3/8"
  • For 13/16" and 1" channel
  • Carbon steel
  • Zinc finish
  • Requires Certification

Specifications

Coating:
Electrogalvanized
Diameter - Inside 1:
3/8 in
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov