Electro Galvanized Carbon Steel Adjustable Brace Fitting
Electro Galvanized Carbon Steel Adjustable Brace Fitting
Product Details
Product Details
- Recommended for joining/stacking 1-5/8 strut
Documents
Specifications
- Coating:
- Electrogalvanized
- Color Finish Name:
- Electrogalvanized
- Height:
- 1-5/8 in
- Material:
- Carbon Steel
- Product Type:
- Brace Fitting