3/4 in. Epoxy Hanger
3/4 in. Epoxy Hanger
Frequently Purchased Together
Product Details
Product Details
- For use hanging non-insulated stationary pipe
Specifications
- Coating:
- Epoxy
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 3/4 in
- Height:
- 2-2/5 in
- MSS:
- MSS SP-58
- Material:
- Carbon Steel
- Product Type:
- Hanger
- Rod Size (in):
- 3/8 in
- Work Load Limit:
- 300 lb