This product requires certification to purchase.

1/2 in. Bronze NPT Gate Valve

You last purchased this on
 
FNW®

Figure 1211 1/2 in. Bronze NPT Gate Valve

  • Fast #
  • Part #FNW1211D
  • Item #2240204
  • Manufacturer Part #1211
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 1211 1/2 in. Bronze NPT Gate Valve

  • Fast #
  • Part #FNW1211D
  • Item #2240204
  • Manufacturer Part #1211
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80 Pallet: 2160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid Wedge Disc
  • Back seat design
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM B62
Collection:
Figure 1211
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Aluminum
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-30/31 in
MSS:
MSS SP-25, MSS SP-80
Material:
Bronze
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Size:
1/2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
0.63 lb
Width:
2-13/100 in