4 in. 316 Stainless Steel Flanged Knife Gate Valve
Figure 2000B 4 in. 316 Stainless Steel Flanged Knife Gate Valve
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.34
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- MSS:
- MSS SP-81
- Material:
- Stainless Steel
- Material Type:
- 316
- Recommended Valve Application:
- Pulp and Paper, Chemical, Petroleum
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- RTFE
- Valve Size:
- 4 in
- Valve Stem:
- Rising
- Valve Type:
- Knife Gate Valve