This product requires certification to purchase.

3 in. 316 Stainless Steel Flanged Knife Gate Valve

You last purchased this on
 
FNW®

Figure 2020 3 in. 316 Stainless Steel Flanged Knife Gate Valve

  • Fast #
  • Part #FNW2020TIVTM
  • Item #4605046
  • Manufacturer Part #2020TIVTM
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 2020 3 in. 316 Stainless Steel Flanged Knife Gate Valve

  • Fast #
  • Part #FNW2020TIVTM
  • Item #4605046
  • Manufacturer Part #2020TIVTM
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reinforced Teflon seats for positive shut off at minimal line pressure
  • Bidirectional shutoff
  • Cast stainless steel body, yoke and packing gland
  • Reversible ratchet operator, standard
  • High performance
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.34
ASTM:
ASTM A-351
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
2 in
MSS:
MSS SP-81
Material:
Stainless Steel
Material Type:
316
Recommended Valve Application:
Chemical, Petrochemical, Pulp and Paper
Valve Body Material:
Stainless Steel
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Seat Material:
PTFE
Valve Size:
3 in
Valve Stem:
Rising
Valve Type:
Knife Gate Valve