3/4 in. Stainless Steel Full Port Socket Weld 2000# Ball Valve
Figure 320A 3/4 in. Stainless Steel Full Port Socket Weld 2000# Ball Valve
Product Details
Product Details
- 2000 PSI CWP* non-shock
- Full-port
- Blow-out-proof stem design
- Live-loaded packing
- Anti-static design
- Investment cast body
- TFM (super TFE) seats
- Manufactured silicone-free
- Stainless steel handle
- Locking lever
Specifications
- ASME:
- ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-193 B8, ASTM A-194 8, ASTM A-351 Grade CF3M, ASTM A-351 Grade CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Figure 320A
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 15848
- Length:
- 3-3/20 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.15 lb
- cUPC Certified:
- No