This product requires certification to purchase.

2 in Plastic Full Port Socket Weld 150# Ball Valve

You last purchased this on
 
FNW®

Figure 340NA 2 in Plastic Full Port Socket Weld 150# Ball Valve

  • Fast #
  • Part #FNW340NAEK
  • Item #7849606
  • Manufacturer Part #FNW340NAEK
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 340NA 2 in Plastic Full Port Socket Weld 150# Ball Valve

  • Fast #
  • Part #FNW340NAEK
  • Item #7849606
  • Manufacturer Part #FNW340NAEK
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • End Connections: Socket Weld
  • Optional Threaded Ends come with 1/2" to 2" valves only
  • Optional Threaded Ends for 2-1/2" - 4" valves must be ordered seperatley
  • Full port design
  • O-ring energized seats
  • Valve Pressure Class: 150#
  • Recommended Application: Water
  • ANSI 14, ANSI 372, ANSI 61, ANSI 61 Annex G
  • NSF 14, NSF 372, NSF 61, NSF 61 Annex G
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61
ASME:
ASME B1.20.1, ASME B16.5 Class 150
ASTM:
ASTM D-1784, ASTM D-2467, ASTM F-1498, ASTM F-439
Clean Bagged:
No
Collection:
Figure 340NA
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
ABS
IAPMO Listed:
No
Length:
6-17/21 in
MA Approved:
Yes
Material:
Plastic
Material Type:
PVC, Thermoplastic
Maximum Temperature:
122
Minimum Temperature:
41
NSF:
NSF 14, NSF 372, NSF 61, NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Potable Water
Temperature Range:
41 to 122 Deg F
UL Listed:
No
Valve Body Material:
PVC
Valve Body Style:
1 piece
Valve Bonnet Type:
Union
Valve Disc Material:
EPDM
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Teflon
Valve Size:
2 in
Valve Stem:
Extension
Valve Type:
Ball Valve
Weight:
3.09 lb