2 in. PVC NPT x Socket Weld True Union Ball Check Valve
Figure 345A 2 in. PVC NPT x Socket Weld True Union Ball Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2 in. pvc ball check valve
- End Connections: Threaded x SWT
- Valve Length: 7.677 in.
- Maximum Temperature: 122 degrees (F)
- Valve Pressure Class: 150#
- Recommended Application: Gas
- ANSI B1.20.1
- 5 PSI minimum shutoff
- For vertical and horizontal installation
- With flow direction arrow
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2467, ASTM F-1498
- Collection:
- Figure 345A
- End Connection 1:
- NPT
- End Connection 2:
- Socket Weld
- End Connections:
- NPT x Socket Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 7-67/100 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Liquid
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- Ball
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Check Valve
- Weight:
- 3.9 lb
- Width:
- 4-19/25 in