2 in. CPVC NPT x Socket Weld True-Union Ball Check Valve
Figure 355A 2 in. CPVC NPT x Socket Weld True-Union Ball Check Valve
Frequently Purchased Together
Product Details
Product Details
- 2 in. cpvc ball check valve
- End Connections: Threaded x Socket Weld
- Valve Length: 7.677 in.
- Maximum Temperature: 194 degrees (F)
- Valve Pressure Class: 150#
- Recommended Application: Water
- ANSI B1.20.1
- 5 PSI minimum shutoff
- For vertical and horizontal installation
- With flow direction arrow
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-1498, ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1498, ASTM F-439
- Collection:
- Figure 355A
- End Connection 1:
- NPT
- End Connection 2:
- Socket Weld
- End Connections:
- NPT x Socket Weld
- IAPMO Listed:
- Yes
- Length:
- 7-17/25 in
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- CPVC
- Valve Body Style:
- Ball
- Valve Bonnet Type:
- Union
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Check Valve
- Weight:
- 3.9 lb
- Width:
- 4-37/50 in