This product requires certification to purchase.

2 in. NPT x Socket Weld CPVC True Union Ball Check Valve

You last purchased this on
 
FNW®

Figure 355A 2 in. NPT x Socket Weld CPVC True Union Ball Check Valve

Brand image
You last purchased this on
 
FNW®

Figure 355A 2 in. NPT x Socket Weld CPVC True Union Ball Check Valve

  • Fast #
  • Part #FNW355AVK
  • Item #7849634
  • Manufacturer Part #FNW355AVK
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2 in. cpvc ball check valve
  • End Connections: Threaded x Socket Weld
  • Valve Length: 7.677 in.
  • Maximum Temperature: 194 degrees (F)
  • Valve Pressure Class: 150#
  • Recommended Application: Water
  • ANSI B1.20.1
  • 5 PSI minimum shutoff
  • For vertical and horizontal installation
  • With flow direction arrow
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM D-1498, ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1498, ASTM F-439
Collection:
Figure 355A
End Connection 1:
NPT
End Connection 2:
Socket Weld
End Connections:
NPT x Socket Weld
IAPMO Listed:
Yes
Length:
7-17/25 in
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
CPVC
Valve Body Style:
Ball
Valve Bonnet Type:
Union
Valve Seat Material:
FKM
Valve Size:
2 in
Valve Type:
Check Valve
Weight:
3.9 lb
Width:
4-37/50 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com