This product requires certification to purchase.

1/4 in Full Port FPT Ball Valve

You last purchased this on
 
FNW®

Figure 410A 1/4 in Full Port FPT Ball Valve

  • Fast #
  • Part #FNW410AB
  • Item #4146948
  • Manufacturer Part #FNW410AB
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 410A 1/4 in Full Port FPT Ball Valve

  • Fast #
  • Part #FNW410AB
  • Item #4146948
  • Manufacturer Part #FNW410AB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 180 Pallet: 4320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 1/4 in. brass ball valve
  • End Connections: Threaded
  • Valve Length: 1.69 in.
  • Maximum Temperature: 149 degrees (F)
  • Valve Pressure Class: 600#
  • Recommended Application: Water, oil, gas
  • ANSI Z21.15
  • Saturated steam 150 psi
  • Blowoutproof stem design
  • Adjustable packing
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI Z21.15, ANSI Z1157-2014e1
ASME:
ASME B16.33, ASME B16.44
ASTM:
ASTM B-124
CSA Certified:
CSA 9.1
Clean Bagged:
No
Collection:
Figure 410A
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Handle Material:
Zinc Plated Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-20/29 in
MA Approved:
Yes
MSS:
MSS SP-110
Maximum Temperature:
149
Minimum Temperature:
-40
NSF Certified:
No
Pressure - High:
150, 600
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Potable Water
UL Listed:
Yes
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve