3/4 in Full Port FPT x GHT 600# Ball Valve
Figure 426A 3/4 in Full Port FPT x GHT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 2700-
Pick Up: 8 Available in Allentown, PA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3/4 in x 3/4 in. brass ball valve
- End Connections: Threaded x Hose
- Valve Length: 3.15 in.
- Valve Pressure Class: 600#
- Recommended Application: Water, oil, gas
- Adjustable packing
- Includes cap, cap gasket and chain
- Not for use at or below ground level
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z1157-2014e1
- ASTM:
- ASTM A-283, ASTM B-124 C37700, ASTM B-16 C36000, ASTM S-30400
- Clean Bagged:
- No
- Collection:
- Figure 426A
- End Connection 1:
- FPT
- End Connection 2:
- GHT
- End Connections:
- FPT x GHT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/20 in
- MSS:
- MSS SP-110
- NSF Certified:
- No
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.92 lb