This product requires certification to purchase.

3/4 in. Stainless Steel Flanged Handwheel Gate Valve

This product has been replaced by

3/4 SS 150# FLG T10 GATE VLV
FNW® 3/4 in. 150# Stainless Steel Flanged Gate Valve
Manufacturer Part #FNW4515F
FNW®

Figure 451A 3/4 in. Stainless Steel Flanged Handwheel Gate Valve

  • Fast #
  • Part #FNW451AF
  • Item #7775900
  • Manufacturer Part #FNW451AF
5 out of 5 Customer Rating
Brand image

This product has been replaced by

3/4 SS 150# FLG T10 GATE VLV
FNW® 3/4 in. 150# Stainless Steel Flanged Gate Valve
Manufacturer Part #FNW4515F
FNW®

Figure 451A 3/4 in. Stainless Steel Flanged Handwheel Gate Valve

  • Fast #
  • Part #FNW451AF
  • Item #7775900
  • Manufacturer Part #FNW451AF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Figure 451A
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Ductile Iron
Material:
Stainless Steel
Pressure Class:
150#
Valve Body Material:
Stainless Steel
Valve Operator:
Handwheel
Valve Seat Material:
CF8M
Valve Size:
3/4 in
Valve Type:
Gate Valve