This product requires certification to purchase.

1 in. Brass Full Port Sweat x Flanged Ball Valve

You last purchased this on
 
FNW®

Figure 475 1 in. Brass Full Port Sweat x Flanged Ball Valve

  • Fast #
  • Part #FNW475G
  • Item #2405270
  • Manufacturer Part #FNW475G
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 475 1 in. Brass Full Port Sweat x Flanged Ball Valve

  • Fast #
  • Part #FNW475G
  • Item #2405270
  • Manufacturer Part #FNW475G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 18 Pallet: 1278
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1 in. brass ball valve
  • End Connections: SWT x Flanged
  • Valve Length: 2.82 in.
  • Valve Pressure Class: 400#
  • Recommended Application: Water, oil, gas
  • Blowoutproof stem
  • Adjustable packing
  • Solid integral pump-side flange
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM G-1566
Clean Bagged:
No
Collection:
Figure 475
End Connection 1:
Sweat
End Connection 2:
Flanged
End Connections:
Sweat x Flanged
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-1/14 in
NSF Certified:
No
Pressure - High:
400
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Potable Water
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.77 lb