This product requires certification to purchase.

2 in. Wye Cast Bronze NPT 20 Mesh Valve Strainer

You last purchased this on
 
FNW®

Figure 509 2 in. Wye Cast Bronze NPT 20 Mesh Valve Strainer

  • Fast #
  • Part #FNW509AK
  • Item #8892025
  • Manufacturer Part #FNW509AK
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 509 2 in. Wye Cast Bronze NPT 20 Mesh Valve Strainer

  • Fast #
  • Part #FNW509AK
  • Item #8892025
  • Manufacturer Part #FNW509AK
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cast bronze body
  • 150 SWP
  • NPT threads
  • # 20 mesh stainless steel screen
  • Blow-off plug included
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM B-584
Collection:
Figure 509
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Sizes:
2 in
Height:
6-7/50 in
Length:
7-16/25 in
Material:
Bronze
Mesh Size:
20
Pressure - High:
250
Pressure - Maximum:
375 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Cast Bronze
Valve Size:
2 in
Width:
2-83/100 in