3/4 x 3/4 in. 250# Wye Strainer
This product has been replaced by
Manufacturer Part #FNW510AF
Figure 510 3/4 x 3/4 in. 250# Wye Strainer
Frequently Purchased Together
Product Details
Product Details
- Cast bronze body
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-584, ASTM A-167
- Collection:
- Figure 510
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Sizes:
- 3/4 in
- Length:
- 3-17/27 in
- Material:
- Bronze
- Mesh Size:
- 20
- Pressure - High:
- 400
- Pressure Class:
- 250#
- Strainer Type:
- Wye