This product requires certification to purchase.

3/4 in. Wye Cast Bronze Solder 20 Mesh Valve Strainer

You last purchased this on
 
FNW®

Figure 510A 3/4 in. Wye Cast Bronze Solder 20 Mesh Valve Strainer

  • Fast #
  • Part #FNW510AF
  • Item #8892023
  • Manufacturer Part #FNW510AF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 510A 3/4 in. Wye Cast Bronze Solder 20 Mesh Valve Strainer

  • Fast #
  • Part #FNW510AF
  • Item #8892023
  • Manufacturer Part #FNW510AF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 48
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 400 WOG
  • 250 SWP
  • Solder ends
  • Cast bronze body
  • # 20 mesh stainless steel screen
  • Blow-off plug included
  • Requires Certification

Specifications

ANSI:
ANSI B16.18
ASME:
ASME B16.18
ASTM:
ASTM A-167 Type 304, ASTM B-584 C84400
Collection:
Figure 510A
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
Height:
3-27/100 in
Length:
4-31/100 in
Material:
Cast Bronze
Mesh Size:
20
Pressure - High:
400
Pressure - Maximum:
600 psi
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Cast Bronze
Valve Size:
3/4 in