This product requires certification to purchase.

12 in. Wye Replacement Gasket for 558B Strainer

You last purchased this on
 
FNW®

Figure 558B 12 in. Wye Replacement Gasket for 558B Strainer

  • Fast #
  • Part #FNW558BG12
  • Item #8327718
  • Manufacturer Part #FNW558BG12
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 558B 12 in. Wye Replacement Gasket for 558B Strainer

  • Fast #
  • Part #FNW558BG12
  • Item #8327718
  • Manufacturer Part #FNW558BG12
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
Brand Model Compatibility:
558B
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
12 in
Fitting Sizes:
12 in
MSS:
MSS SP-25
Material:
Non-Asbestos
Maximum Temperature:
150
Product Type:
Replacement Gasket
Strainer Type:
Wye
Valve Size:
12 in