12 in. Wye Replacement Screen for 558B Strainer
Figure 558B 12 in. Wye Replacement Screen for 558B Strainer
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 558A
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Replacement Screen
- Strainer Type:
- Wye