2-1/2 in. Wye Cast Iron Flanged Valve Strainer
Figure 558B 2-1/2 in. Wye Cast Iron Flanged Valve Strainer
Frequently Purchased Together
Product Details
Product Details
- Cast iron body
- ANSI 125# flat faced flanges
- Perforated stainless steel screen
- Blow-off plug included
Specifications
- ANSI:
- ANSI B16.1
- API:
- API 598
- ASTM:
- ASTM A126-B, ASTM A307-A, ASTM A197-B
- Collection:
- Figure 558B
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 2-1/2 in
- Length:
- 11-1/4 in
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Perforation Size:
- 1/16 in
- Pressure - High:
- 125
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- UL Listed:
- No