This product requires certification to purchase.

2 in. Wye Cast Iron Flanged Valve Strainer

You last purchased this on
 
FNW®

Figure 558B 2 in. Wye Cast Iron Flanged Valve Strainer

  • Fast #
  • Part #FNW558BK
  • Item #8327237
  • Manufacturer Part #FNW558BK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 558B 2 in. Wye Cast Iron Flanged Valve Strainer

  • Fast #
  • Part #FNW558BK
  • Item #8327237
  • Manufacturer Part #FNW558BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 70
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Saturated steam 125 psi
  • Flat faced flanges
  • Perforated stainless steel screen
  • MSS SP-25 certified
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
API:
API 598
ASTM:
ASTM A-126 Class B, ASTM A-307
Collection:
Figure 558B
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
2 in
Length:
8-20/23 in
Material:
Cast Iron
Maximum Temperature:
450
Mesh Size:
2020-01-16
Perforation Size:
1/16 in
Pressure - High:
200
Pressure - Maximum:
300 psi
Pressure Class:
125#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged