3 in. Wye Replacement Gasket for 558B Strainer
This product has been replaced by
Manufacturer Part #714A 3 GASKET
Figure 558B 3 in. Wye Replacement Gasket for 558B Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- API:
- API 598
- Brand Model Compatibility:
- 558A Wye Strainer
- End Connection 1:
- NPT
- End Connection 2:
- Flanged
- End Connections:
- NPT x Flanged
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Non-Asbestos
- Product Type:
- Replacement Gasket
- Strainer Type:
- Wye
- UPC:
- 781889394526