This product requires certification to purchase.

4 in. Wye Replacement Screen for 558B Strainer

You last purchased this on
 
FNW®

Figure 558B 4 in. Wye Replacement Screen for 558B Strainer

  • Fast #
  • Part #FNW558BSP
  • Item #8327719
  • Manufacturer Part #FNW558BSP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 558B 4 in. Wye Replacement Screen for 558B Strainer

  • Fast #
  • Part #FNW558BSP
  • Item #8327719
  • Manufacturer Part #FNW558BSP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
558A
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Replacement Screen
Strainer Type:
Wye