This product requires certification to purchase.

1-1/2 in. Wye Cast Iron NPT 20 Mesh Valve Strainer

You last purchased this on
 
FNW®

Figure 559 1-1/2 in. Wye Cast Iron NPT 20 Mesh Valve Strainer

  • Fast #
  • Part #FNW559BJ
  • Item #8327298
  • Manufacturer Part #FNW559BJ
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 559 1-1/2 in. Wye Cast Iron NPT 20 Mesh Valve Strainer

  • Fast #
  • Part #FNW559BJ
  • Item #8327298
  • Manufacturer Part #FNW559BJ
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 180
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • MSS SP-25 certified
  • 250 PSI WSP (250 PSI @ 450°F)
  • Threaded NPT ends
  • Blow-off plug included
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
API:
API 598
ASME:
ASME B1.20.1
ASTM:
ASTM A-126 Class B
Collection:
Figure 559
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Sizes:
1-1/2 in
Length:
5-3/4 in
Material:
Cast Iron
Mesh Size:
20
Pressure - High:
400
Pressure - Maximum:
600 psi
Pressure Class:
250#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Bonnet Type:
Bolted
Valve Size:
1-1/2 in